Doorstop, type T
Doorstop type T
DRSTOP-T-(STAINLESSSTEEL-OPTIC)
Art.-no. 0686191460
EAN 4056807571959
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screw or adhesive attachment
- Protects walls and furniture from dents
- Can be removed without leaving a residue with a turning motion
Does not include fastening materials.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The door stopper is intended for use in private living areas. It protects the door and the door handle and prevents the handle from bumping against walls, furniture or other objects.
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Fit with adhesive or screw-on |
Material | Die-cast zinc |
Material of housing | Plastic |
Material of cover | Die-cast zinc |
Material of buffer | Thermoplastic elastomer |
Colour of rubber buffer | Black |
Surface | A2 appearance |
Gloss level | Matt |
Diameter | 50 mm |
Height | 17 mm |
Included in delivery | 1 x door stopper, 1 x adhesive pad, drilling template |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
