Doorstop, type R
Doorstop type R
DRSTOP-R-(STAINLESSSTEEL-OPTIC)-D54MM
Art.-no. 0686191450
EAN 4056807571973
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screw or adhesive attachment
- Protects walls and furniture from dents
- Can be removed without leaving a residue with a turning motion
Without fastening material.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The door stopper is used in private homes. It protects the door and the door handle so that it does not hit the wall, furniture or other items.
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Fit with adhesive or screw-on |
Material | Die-cast zinc |
Material of housing | Die-cast zinc |
Material of cover | Die-cast zinc |
Material of buffer | Thermoplastic elastomer |
Colour of rubber buffer | Black |
Surface | A2 appearance |
Gloss level | Matt |
Diameter | 54 mm |
Height | 30 mm |
Included in delivery | 1 x door stopper, 1 x adhesive pad |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
