Doorstop type Q
Doorstop type Q
DRSTOP-Q-F1-OPTIK
Art.-no. 0686191475
EAN 4068362122507
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Screw-on |
Material | Die-cast zinc |
Material of buffer | Thermoplastic elastomer |
Colour | Silver F1 |
Colour of rubber buffer | Black |
Surface | Powder-coated |
Gloss level | Matt |
Height | 50 mm |
