Doorstop, type J
Doorstop type J
DRSTOP-J-A2-MATT
Art.-no. 0686191230
EAN 4045727078730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stops the door and protects against damage
Fastening materials included.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for | Floor and wall mounting |
Type of assembly | Screw-on |
Material of housing | Aluminium |
Material of cover | Stainless steel |
Material of buffer | PVC |
Colour of rubber buffer | Black |
Gloss level | Matt |
Diameter | 40 mm |
Height | 58 mm |
