Doorstop, type H
Doorstop type H
DRSTOP-H-A2-MATT
Art.-no. 0686191210
EAN 4045727078532
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stops the door and protects against damage
Fastening materials included!
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Screw-on |
Material of housing | Light alloy |
Material of cover | Stainless steel |
Material of buffer | Rubber |
Colour of rubber buffer | Black |
Gloss level | Matt |
Diameter | 50 mm |
Height | 37 mm |
