Doorstop, type E
Doorstop type E
DRSTOP-E-STAINLESSSTEEL-MATT-D90MM
Art.-no. 0686191040
EAN 4046777135190
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to remove for cleaning
- No spot drilling for underfloor heating or other piping
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Private housing. Protects door from damage.
![]() | |
Suitable for | Insert for the floor |
Type of assembly | To lay on |
Material | Stainless steel / steel |
Material of cover | Stainless steel |
Material of buffer | Rubber |
Colour of rubber buffer | Black |
Gloss level | Matt |
Diameter | 105 mm |
Height | 44.7 mm |
