Doorstop type A
Doorstop type A
DRSTOP-A-BLACK-D34MM
Art.-no. 0686191009
EAN 4068362122514
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for | Insert for the floor |
Type of assembly | Screw-on |
Material | Aluminum / die-cast aluminum |
Material of housing | Die-cast aluminium |
Material of buffer | Thermoplastic elastomer |
Colour | Black |
Colour of rubber buffer | Black |
Surface | Lacquered |
Diameter | 34 mm |
Height | 50 mm |
