Door stopper, type P
Doorstop type P
DRSTOP-P-ALUMINIUM-SILVER
Art.-no. 0686191101
EAN 4056807754437
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Incl. fastening material.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The door stopper is used in private homes or public areas. Protects door from damage.
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Screw-on |
Material | Aluminium |
Material of housing | Aluminium |
Material of buffer | Rubber |
Colour | Silver |
Colour of rubber buffer | Black |
Surface | Anodised |
Diameter | 60 mm |
Height | 20 mm |
Included in delivery | 1 x door stopper, 1 x screw 5.5 x 70 mm, 1 x nylon dowel diameter 8 mm |
