Door stop to drill in
Door buffer to drill
DRCLSRBUFR-PE-TRANSP-DRILL-D8/5MM
Art.-no. 0683135001
EAN 4011231563215
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | PE - Polyethylene |
Diameter (D) | 8 mm |
Height (H) | 2 mm |
Colour | Transparent |
Drill hole diameter (d) | 5 mm |
Drill hole depth (l) | 5.5 mm |
