Door seal clip with splay
DRSEALCLIP-POM-WHITE-15MMX5,05MM
Art.-no. 0500300163
EAN 4068362545887
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
Datasheets(X)
For door and window seals.
![]() | |
Min./max. drill hole diameter | 6.5-6.75 mm |
Min./max. attachment thickness | 0.9-1.8 mm |
Length of head (A) | 15 mm |
Width of head (B) | 5.05 mm |
Length below head (C) | 12 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 8213227100 |
