Door seal clip with pine tree foot
DRSEALCLIP-HONDA-PLUG-PLA-OVAL-WHITE
Art.-no. 0500785082
EAN 4047376892439
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
Datasheets(X)
For door and window seals.
![]() | |
Min./max. drill hole diameter | 4.90-5.10 mm |
Min./max. attachment thickness | 0.80-0.80 mm |
Length of head (A) | 16.50 mm |
Width of head (B) | 6.50 mm |
Length below head (C) | 10.60 mm |
Colour | Colourless |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90664671003, 90655SB0004 |
