Door lining adhesive tape
Adhesive tape for protective film
ADHTPE-PROTFLM-38MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Double-sided self-adhesive
- Immediately adhesive with no flash-off time needed
- Temperature-resistant from -40°C up to +100°C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For sticking door lining films
Length | 50 m |
Width | 38 mm |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |
Foil thickness | 0.1 mm |