Door latch set
Door latch set, die-cast zinc
DOORLATSCH-DIECASTZINC-SET-93X20MM
Art.-no. 4952600219
EAN 4056807475134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 x door latch
- 2 x screw ISO 10642 M4x16
Use a cheese head screw ISO 4762 – nominal diameter M6 as a holding screw or counterpiece to the door latch.
The thread length of the screw depends on the gap distance and groove depth. The screw head is fully sunk into the door latch.
Datasheets(X)
![]() | |
Profile type | I |
Material | Zinc |
Length (l1) | 93 mm |
Drill hole distance (l2) | 70 mm |
Width (b1) | 20 mm |
Height (h1) | 9.5 mm |
Thread type x nominal diameter (d1) | M4 |
Number of pieces in assortment/set | 3 PCS |
