Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door knob, type C

Door knob type C
DH-A2-KNOB-TYP-A-FIXED-M12-MATT

Art.-no. 0687158840

EAN 4065746483124

-,--
price per selected packing unit
| Individual prices for customers after login
Door knob, type C

Art.-no. 0687158840

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lateral misalignment of the handle plate allows for optimal ease of use
  • The handle plate and base rosette are securely connected for the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available
Notice

Steel door spindles must be ordered separately.



Rivet nuts and metric screws can be used for mounting.



The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Area of application

Object area, Private area

Rosette thickness

13.5 mm

Suitable for

House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames

Design

Fixed handle

Fire protection certified

Yes

Material

Stainless steel A2, 1.4301

Gloss level

Matt

DIN direction

DIN R/L

Environmental Product Declaration

Yes

Type of assembly

Screw-on

Spindle

With M12 thread roll

Hole distance

50 mm

Length of rosette

70 mm

Width of rosette

33 mm

Grip height inc. rosette/label

58 mm

Knob/handle plate/loop handle

Solid

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Steel door spindle 8 mm with M12 threaded roller and eccentric drill hole

CHPIN-F.DRFRN-THR12-ST-(ZN)-8X90

Best-possible connection
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door handle A 802 on oval escutcheon

DH-A2-A802-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 803 on oval escutcheon

DH-A2-A803-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 807 on oval escutcheon

DH-A2-A807-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 810 on oval escutcheon

DH-A2-A810-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 811 on oval escutcheon

DH-A2-A811-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 802 on oval escutcheon

DH-A2-A802/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 803 on oval escutcheon

DH-A2-A803/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 807 on oval escutcheon

DH-A2-A807/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 810 on oval escutcheon

DH-A2-A810/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 811 on oval escutcheon

DH-A2-A811/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Oval rosette stainless steel

A2-OVAL-ROS-OUTS-CC-(9-14MM)-MATT

With outer cylinder cover
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information