Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door knob, type C

Door knob type C
DH-A2-KNOB-TYP-A-FIXED-M12-MATT

Art.-no. 0687154921

EAN 4065746482455

-,--
price per selected packing unit
| Individual prices for customers after login
Door knob, type C

Art.-no. 0687154921

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lateral misalignment of the handle plate allows for optimal ease of use
  • The handle plate is securely pre-assembled on the escutcheon

  • Easy assembly as the M5 sleeve nuts are pre-assembled

  • The metal fittings can be secured with M5 metric screws throughout
Notice

Steel door spindles with eccentric drill hole must be ordered separately. Door knobs can also be supplied with an antibacterial surface by special order.



The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas e.g. apartment entrance doors, office doors, fire doors and smoke-protection doors.


Suitable for door handle series A 302 Click - A 322 Click and A 502 Click - A 510 Click.

Fitting version

Cranked knob

Suitable for

Building doors, Surgery doors, Apartment entrance doors

Fire protection certified

Yes

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

22-65 mm

DIN direction

DIN R/L

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Spindle

With M12 thread roll, With M8 thread

Handle height inc. rosette/ label

51 mm

Knob/handle plate/loop handle

Solid

Rosette/ shield shape

Rosette round

Rosette diameter

55 mm

Rosette thickness

9 mm

Cam diameter

8 mm

Hole distance

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Steel door solid spindle 9 mm with M8 thread

SPNDL-F.DRFRN-THR8-ST-(ZN)-9X90MM

x 1 pcs
Steel door spindle 8 mm with M12 threaded roller and eccentric drill hole

CHPIN-F.DRFRN-THR12-ST-(ZN)-8X90

Best-possible connection
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information