ZARGENBLITZ door jamb assembly tool
Door jamb assembly tool frame flash
DRJMBTL-DOORFRAME
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and precise mounting and installation of door jambs
- No deformation of the door jamb during installation
- Quick and easy transportation of the door jamb to the installation location
- Four detent points for four different jamb widths
Detent point 1 - 591 mm
Detent point 2 - 716 mm
Detent point 3 - 841 mm
Detent point 4 - 966 mm
- Infinitely variable width adjustment is possible via the locking screw
Datasheets(X)
- For door jambs with a sealing groove width of 11-13 mm
- The most common groove width is 12 mm
Min./max. clamping width | 583-980 mm |
Product weight (per item) | 8500 g |
Material | Aluminium / aluminium |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.