Door holding clasps
Door holding clasps
PIN-DOORHOLDER-(HDG)-H16MM
Art.-no. 0880160001
EAN 4038898503477
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 16 mm |
Bracket width (B) | 40 mm |
Length (L) | 69 mm |
Hole distance | 53 mm |
Diameter of hole | 5 mm |
Material | Steel |
Surface | Hot dip galvanized |
