Door holder, type A With holding magnet
Door holder type A with magnet
DRHOLD-(TYPE-A)-MAGNET-A2
Art.-no. 0686191310
EAN 4047376558113
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stops the door and protects against damage
- Magnetic with 70 N (7 kg) adhesive force
- Concealed screw connection
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material of housing | Stainless steel |
Surface | Plain |
Height | 37 mm |
Width | 50 mm |
