VLB 60 door hinge, 3D Close
VLB 60 3D Close door hinge
RECESHNGE-VLB60-3D-DESIGN-HINGE-(A2-OPTI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without dismounting the door leaf, as the toothed clamping plates reliably prevent independent and unwanted height adjustment
- Maintenance-free
- Automatic smooth closing, no individual adjustment possible
- Doors up to 50 kg can be equipped with only one VLB 60 3 D Close and 1 VLB 60. For doors from 50 kg to 80 kg, two VLB 60 3D Close must be used.
To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Suitable for flush-closing room doors, flush-closing bathroom doors, flush-closing apartment entrance doors, flush-closing building doors.
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Colour | Stainless steel coloured |
Surface | Lacquered |
DIN direction | DIN R/L |
Lateral adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | + 2 mm/- 1 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 80 kg |
Opening angle | 180 Degree |
EC declaration of conformity (CE) | No |
Construction product | Yes |
Environmental Product Declaration | No |
Included in delivery | 2 x VLB 60 3-D CLOSE hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!