Door handles Flat on exterior plate
Flat door handle AL on outer plate with PC hole
DH-ALU-OUTS-H-FL-CK-92-8-210-F1/SILVER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
- Drill guard is located on the rear of the fitting
Fastening material, square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For plastic or metal tubular frame doors, profile doors or side entrance doors.
Punched-hole | PC |
Area of application | Object area |
Suitable for | House doors |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Aluminium |
Hole distance | 210 mm |
Door-plate width | 36 mm |
Colour | Silver F1 |
Surface | Anodised |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 25 mm |
Handle length | 127 mm |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 9-13 mm |
Door-plate length | 245 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 26 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!