Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door handle presentation set

Sales aid demo presentation set
SALEAID-ASSIST-DH-PRESENTATION-SET

Art.-no. 0688190022

EAN 4062856931958

-,--
price per selected packing unit
| Individual prices for customers after login
Door handle presentation set

Art.-no. 0688190022

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assists you in selling high-quality door fittings
  • Presentation board equipped with six door handle models

  • Two A 102 test fittings for own office, for demonstrating the fitting to customers and explaining how it works

  • Brochures in case the board does not have what customers are looking for
Notice

Delivery time: approx. ten working days

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

240 mm

Width

160 mm

Height

480 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 102 door handle

DH-A2-A102-ROS-KH-MATT

High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 105 door handle

DH-A2-A105-ROS-KH-MATT

Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
Door handle A 115

DH-A2-A115-ROS-KH-MATT

x 1 pcs
A 134 door handle

DH-A2-A134-ROS-KH-MATT

High-quality stainless steel finish with square rosette and concealed ball-bearing technology.
x 1 pcs
A 705 door handle

DH-A2-A705-ROS-KH-MATT

The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
x 1 pcs
A 730 door handle

DH-A2-A730-ROS-KH-MATT

The handle fitting made from stainless steel gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information