Pull handle ST/A210
Pull handle ST/A210, diameter 30 mm
PULHNDL-A2-ST/A210-MATT-1400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The end caps are pressed onto the rod and chamfered, thus no visible effect on appearance
- Fastening is individual or in pairs
Mounting kits, protective rosettes and interior door fittings must be ordered separately.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for plastic, aluminium, wooden and glass doors.
Suitable for | Wooden doors |
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |
Length (L) | 1400 mm |
Diameter (Ø) | 30 mm |
Dimension between axes (A) | 1100 mm |
Distance from centre of base to handle end (B) | 150 mm |
Diameter of the base | 25 mm |
Height of the base | 55 mm |
DIN direction | DIN R/L |
Angle | 55 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!