Door handle Polyamide
Rosette fitting, diameter 23
DH-PLA-U-CH-ROS/D23-CK-L/R-WHITE
Art.-no. 0686120172
EAN 4011231591973
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special square pin 8 mm always fixed in the door handle on one side
- Bearing: On both sides with plastic bearing in the base escutcheon
- Fastening: End-to-end with chipboard screws, best possible hold of the escutcheon
- Properties: Handle with continuous steel core
- High degree of resistance to solvents
- No electrical charge
- High shape retention in hot and cold temperatures (-40°C to +100°C)
- No impact on health or hygiene
Special square pin 8 mm is fixed in the door handle on one side.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. interior, bathroom and apartment entrance doors
![]() | |
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, loose, With plastic bearing |
Material | PA - Polyamide |
Colour | White |
Suitable for min./max. door thickness | 38-45 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Min./max. temperature resistance | -40 to 100 °C |
Square size | 8 mm |
Spindle | With M8 thread |
Insertion depth | 40 mm |
Handle length | 148 mm |
Handle diameter | 23 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 70 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 9 mm |
Cam diameter | 6.5 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
