Door handle AL 900
DH-ALU-AL900-OVAL-ROS-RAL9016
Art.-no. 0687282050
EAN 4057708384402
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handle and base rosette are securely connected for the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
Square pins must be ordered separately.
To secure, rivet nuts and metric screws can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Area of application | Object area, Private area |
Rosette thickness | 14 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Fire protection certified | No |
Bearing Technology | Door handle, fixed, Return mechanism |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Square size | 8 mm |
Insertion depth | 40 mm |
Handle length | 145 mm |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Handle height inc. rosette/ label | 68 mm |
| Classification key in line with DIN EN 1906: 2010-09 | |||||||
| 4 | 7 | - | 0 | 1 | 4 | 0 | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
