Door handle A 807 on oval escutcheon
Door handle hole plate A 807
DH-A2-A807-OVAL-ROS-L/R-MATT
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Handle and base rosette are permanently connected and ensure the best possible hold, attachment is via rivet nuts and metric screws
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
Square spindles or panic spindles must be ordered separately.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.



Specified dimensions not binding. Subject to technical changes.
For real estate sector (tubular frame doors).
![]() | |
Area of application | Object area, Private area |
Rosette thickness | 13.5 mm |
Ideale per | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Fire protection certified | No |
Bearing Technology | Door handle, fixed, Spring-mounted |
Werkstoff | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Tipo di montaggio | Screw-on |
Square size | 8 mm |
Insertion depth | 32 mm |
Handle length | 170 mm |
Handle diameter | 21 mm |
Hole distance | 50 mm |
Length of rosette | 70 mm |
Width of rosette | 33 mm |
Handle height inc. rosette/ label | 73 mm |
For art. no. 0687 158 070 | |||||||
Classification key in line with DIN EN 1906: 2012-12 | |||||||
4 | D9* | - | 0 | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |
For art. no. 0687 158 570 | |||||||
Classification key in line with DIN EN 1906: 2012-12 | |||||||
4 | D9* | - | B1 | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |
Datasheets (0)
Certificates/ Documents (5)
Services und Systeme rund ums Produkt