Door handle A 806 on oval escutcheon
Door handle hole plate A 806
DH-A2-A806/FS-OVAL-ROS-L/R-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Handle and base rosette are permanently connected and ensure the best possible hold, attachment is via rivet nuts and metric screws
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
Square pins or panic pins with borehole at front must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For real estate sector (tubular frame doors).
Area of application | Object area |
Rosette thickness | 13.5 mm |
Suitable for | Fire protection doors |
Fire protection certified | Yes |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, fixed |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Standards | EN 1906, DIN 18273 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Screw-on |
Square size | 9 mm |
Insertion depth | 31 mm |
Handle length | 158 mm |
Handle diameter | 21 mm |
Hole distance | 50 mm |
Length of rosette | 70 mm |
Width of rosette | 33 mm |
Handle height inc. rosette/ label | 73 mm |
Classification key in line with DIN EN 1906: 2012-12 | |||||||
For art. no. 0687 158 060 | |||||||
4 | D9* | - | 0 | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |
Classification key in line with DIN EN 1906: 2012-12 | |||||||
For art. no. 0687 158 560 | |||||||
4 | D9* | - | B1 | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |