Door handle A 802 on oval escutcheon
Door handle hole plate A 802
DH-A2-A802-OVAL-ROS-L/R-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Handle and base rosette are permanently connected and ensure the best possible hold, attachment is via rivet nuts and metric screws
- Versatile combination options and low storage costs, as all articles individually available
- The hole plates can be used in DIN R and DIN L doors without alteration
Square pins or panic pins must be ordered separately.
The FS approval only applies to complete Würth FS sets or combinations of Würth FS individual parts that form a coordinated assembly in accordance with DIN 18273. Only genuine Würth parts may be used for assembly. The assembly work, incl. all components (screws and pins), must be performed by a qualified expert according to the instructions. Failure to do so will void any warranty claim.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For real estate sector (tubular frame doors)
Area of application | Object area |
Rosette thickness | 13.5 mm |
Suitable for | House doors |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Screw-on |
Square size | 8 mm |
Insertion depth | 32 mm |
Handle length | 145 mm |
Handle diameter | 21 mm |
Hole distance | 50 mm |
Length of rosette | 70 mm |
Width of rosette | 33 mm |
Handle height inc. rosette/ label | 70.5 mm |
Classification key in line with DIN EN 1906: 2010-09 | |||||||
For art. no. 0687 158 020 | |||||||
4 | 7 | – | 0/B | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |
Classification key in line with DIN EN 1906: 2012-12 | |||||||
For art. no. 0687 158 520 | |||||||
4 | D9* | - | B1 | 1 | 4 | 0 | A |
* 1 million test cycles, tested according to MPAZert |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!