Door handle A 115
Rosette fitting A 115
DH-A2-A115-ROS-KH-MATT
Art.-no. 0688151160
EAN 4053479226545
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for easier access and using exclusively tapping screws.
High-quality handle bearing
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. interior doors, WC/bathroom doors and apartment front doors.
![]() | |
Gloss level | Matt |
Punched-hole | KI oval |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Bearing Technology | Door handle, loose, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 48 mm |
Handle length | 130.5 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 73 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
