Door handle A 114
Rosette fitting, A 114
DH-A2-A114-ROS-KH-MATT
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for easier access and using exclusively tapping screws
High-quality handle bearing
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Gloss level | Matt |
Punched-hole | KI oval |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Bearing Technology | Door handle, loose, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 51 mm |
Handle length | 138 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 65 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Würth Catalogue (6)
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt