Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door for light dome safety device

Dome light system Door
DOMELGHTSYS-DOOR-W.BALLASTWEIGHT-G758

Art.-no. 0838906758
EAN 4062856710317
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
Easy-to-install door system for Würth light dome safety device
  • Self-closing after opening

  • With additional post and ballast weight
Notice
  • This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative in this respect.

  • Tested in line with EN 13374 (2019) Class A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Door for collective temporary protective measure for all openings secured with the dome light system. Used during the building or maintenance of buildings or other constructions. Reduces the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips). Light dome safety devices are fixed as self-supporting systems with weights.

Max. post distance

280 cm

Material

Aluminium

Width

658 mm

Overall height

746 mm

EN standard

13374:2013 + A1:2018

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information