Door for light dome safety device
Dome light system Door
DOMELGHTSYS-DOOR-W.BALLASTWEIGHT-G758
Art.-no. 0838906758
EAN 4062856710317
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-closing after opening
- With additional post and ballast weight
- This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative in this respect.
- Tested in line with EN 13374 (2019) Class A
Datasheets(X)
Door for collective temporary protective measure for all openings secured with the dome light system. Used during the building or maintenance of buildings or other constructions. Reduces the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips). Light dome safety devices are fixed as self-supporting systems with weights.
Max. post distance | 280 cm |
Material | Aluminium |
Width | 658 mm |
Overall height | 746 mm |
EN standard | 13374:2013 + A1:2018 |