Door drive CFA3100 with Bluetooth technology
Wireless door lock drive CFA3100
DRLOKDRIV-CFA3100-WHITE
Art.-no. 0688580011
EAN 4062856847273
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mounted on the inside of the door quickly, easily and without cables
- Access authorisations can be sent and granted for a limited period or on a permanent basis
- Fully automatic drive teach-in
- No special cylinder required (integration into existing closing systems possible)
- Maximum security with AES 128-bit encryption and keycard
- Intelligent motor control
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
Teach-in of up to 28 users or devices possible.
The door, the lock and the profile cylinder are to be checked for ease of movement when closing before assembly.
The Euro profile cylinder must comply with DIN 18252 and DIN EN 1303 and be equipped with an emergency and hazard function.
Cylinder protrusion of 7–12 mm is required on the inside of the door.
Not compatible with CFT3000, CFF3000.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Private area, Object area |
Suitable for | House doors, Apartment entrance doors, Side entrance doors, Office doors, Service rooms |
Type of assembly | To clamp, Fit with adhesive or screw-on |
Material of housing | Plastic |
Colour of the cover | White |
DIN direction | DIN R/L |
Max. number of users | 28 PCS |
Control system | Smartphone, Radio hand-held transmitter CFF3100, Wireless keyboard CFT3100, Radio finger scanner CFS3100, WLAN Bridge, App |
Data transmission type | Bluetooth technology |
Frequency | 2.4 GHz |
Min./max. ambient temperature | 0 to 40 °C |
IP protection class | IP 20 |
Battery designation | 1.5 V Mignon LR6 |
Number of rechargeable batteries/batteries | 4 PCS |
EC declaration of conformity (CE) | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
