Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door closer UTS 760 with slide rail

Door closer 760 UTS with slide bar
DRCLSR-RUN-UTS760-INVISIBLE

Art.-no. 0688001763
EAN 4062856156016
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
Concealed mounting in door leaf
  • Hydraulic top door closer with controlled closing sequence.

  • Aluminium body and aluminium guide rail

  • Asymmetric gear with rapidly decreasing opening torque

  • Precise controlling of the closing speed and end stop from above using a hexagon socket screw

  • Can be adapted to local circumstances

  • Closing speed infinitely adjustable via valve
Notice

The use of a mechanical lock, spring clamp, opening limiter or lintel casing bracket is not permitted for fire and smoke protection doors.

Application area

Specified dimensions not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Interior doors
House doors
Toilet and bathroom doors
Apartment entrance doors
Profiled frame doors
Fire protection doors
Smoke protection doors
Office doors
Surgery doors

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

No

Suitable for min./max. door width

850-1250 mm

Suitable for min./max. door thickness

40-120 mm

Min./max. rebate clearance

8-12 mm

DIN direction

DIN R/L

Mounting option

Concealed in the door rebate

Colour

Zinc
Silver F1

Min./max. door closer size

2-5

Material

Aluminium / plastic / steel

Surface

Lacquered

Closing speed

Infinitely adjustable by valve 120° - 0 °

Back-check action

No

Latching speed

Infinitely adjustable by valve 10° - 0 °

Standards

EN 1154:1996 + A1:2002, DIN 1154

EC declaration of conformity (CE)

Yes

Construction product

Yes

Classification key according to DIN EN 1154:1996/A1: 2002/AC: 2006
382 - 5114
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spring clamp For door closer with slide rail

AY-FIXATION-ADJUSTALE-DRCLSR-SLIDEBAR