Door closer UTS 760 with slide rail
Door closer 760 UTS with slide bar
DRCLSR-RUN-UTS760-INVISIBLE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing sequence.
- Aluminium body and aluminium guide rail
- Asymmetric gear with rapidly decreasing opening torque
- Precise controlling of the closing speed and end stop from above using a hexagon socket screw
- Can be adapted to local circumstances
- Closing speed infinitely adjustable via valve
The use of a mechanical lock, spring clamp, opening limiter or lintel casing bracket is not permitted for fire and smoke protection doors.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/36925.jpg)
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Interior doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for min./max. door width | 850-1250 mm |
Suitable for min./max. door thickness | 40-120 mm |
Min./max. rebate clearance | 8-12 mm |
DIN direction | DIN R/L |
Mounting option | Concealed in the door rebate |
Colour | Zinc |
Min./max. door closer size | 2-5 |
Material | Aluminium / plastic / steel |
Surface | Lacquered |
Closing speed | Infinitely adjustable by valve 120° - 0 ° |
Back-check action | No |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Standards | EN 1154:1996 + A1:2002, DIN 1154 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Classification key according to DIN EN 1154:1996/A1: 2002/AC: 2006 | |||||
3 | 8 | 2 - 5 | 1 | 1 | 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!