Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door closer STS 370 with scissor arm mechanism

Door closer STS 370 with compass arm
DRCLSR-COMPAARM-STS370-SILVER-EN-(2-6)

Art.-no. 0688001471

EAN 4056807826363

-,--
price per selected packing unit
| Individual prices for customers after login
Door closer STS 370 with scissor arm mechanism

Art.-no. 0688001471

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum strength for the building
  • Hydraulic top door closer with controlled closing process.

  • Additional protection as cover can only be removed with tool

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Can be adapted to local conditions
Notice

If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.



The use of a lintel casing bracket is not permitted for fire and smoke protection doors.

Application area
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Smoke protection doors, Surgery doors, Fire protection doors, Office doors

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for min./max. door width

850-1400 mm

Suitable for min./max. door thickness

35-120 mm

DIN direction

DIN R/L

Mounting option

Hinge side: standard mounting, Opposite hinge side: head mounting, With assembly base plate

Colour

White aluminium RAL 9006, Stainless steel, matt

Gloss level

Matt

Min./max. door closer size

2-6

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Opening angle opposite hinge side

170 Degree

Closing speed

Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly, Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly

Back-check action

Constant from 70 ° cannot be set

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2002, DIN 1154

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Classification key in line with DIN EN 1154: 1996:2001 D
4 8 2 - 6 1 1 3
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lintel casing bracket for door closer with scissor arm mechanism or slide rail

AY-ADAPTER-DRCLSR-STS370-GTS630

x 1 pcs
Lintel casing bracket for door closer with scissor arm mechanism

AY-ADAPTERPROFILE-DRCLSR-PARALLELARM

x 1 pcs
Adapter profile for door closer with scissor arm mechanism

ADAPTPRFL-F.DRCLSR-W.SCISARM

x 1 pcs
Series drilling jig for door closers and systems

DRLJIG-DRCLSR-STS-GTS-DRCLSR-ALU

With hardened drill bushings
x 1 pcs
Assembly base plate for door closer

MNTBSEPLT-(F.DRCLSR-STS370)-SILVR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information