Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door closer GTS 690 with height-adjustable slide rail

Door closer GTS 690 w/ height-adjustable runner
DRCLSR-RUN-GTS690-(A2)-DESG-EN-(3-6)

Art.-no. 0688004694

EAN 4099618038952

-,--
price per selected packing unit
| Individual prices for customers after login
Door closer GTS 690 with height-adjustable slide rail

Art.-no. 0688004694

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For doors up to 1,400 mm
  • Hydraulic top door closer with controlled closing process

  • The height-adjustable slide rail offers even more advantages during installation

  • Concealed screw connection

  • The door closer body and slide rail form a smooth line

  • Provides additional protection as the cover can only be removed using tools

  • Slim aluminium body

  • The closing delay, opening damping, closing speed and end stop can be controlled precisely via a hexagon socket screw at the front

  • Can be adapted to suit the installation conditions
Notice

The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.


Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.



In the case of buildings with fire or smoke doors, the following specification is cited in conjunction with DIN 18040: "If door closers are required, these must be adjusted so that the opening torque of magnitude 3 in accordance with DIN EN 1154 (max. 47 Nm) is not exceeded.



This 47 Nm must be substantiated in the building in combination with the real door. Numerous criteria may play a role, however, which realistically couldn't have been observed in the test lab, for example a higher weight of the door, seals, overpressure between rooms.


In this case, the closing force of the door closer must be adapted such that the opening torque of the door as a whole of max. 47 Nm is achieved, provided that the door still closes safely automatically in case of fire.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors

Fitting version

With slide rail

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes, if the closing force size EN 4 is not exceeded.

Suitable for min./max. door width

950-1400 mm

Suitable for min./max. door thickness

35-120 mm

Slide rail height-adjustable (+/-)

3 mm

DIN direction

DIN R/L

Mounting option

Hinge side: standard mounting, Opposite hinge side: head mounting, With assembly base plate

Colour

Stainless steel, matt

Gloss level

Matt

Min./max. door closer size

3-6

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Opening angle opposite hinge side

140 Degree

Closing speed

Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly, Infinitely adjustable by valve 140° - 0 ° opposite hinge side head assembly

Closing delay

Infinitely adjustable by valve 120° - 70 ° hinge side normal assembly

Back-check action

Infinitely variable adjustable from 70 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to +40 °C

Standards

EN 1154:1996 + A1:2002

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Max. opening angle (in degrees) over X and Z
X Z 0 2 4 6 8 10 12 14 16 18 20 22 24 26
60 135 134 134 133 133 133 132 132 132 131 131 130 129 127
65 132 132 131 131 131 130 130 130 129 129 128 127 126 125
70 130 129 129 129 128 128 128 127 127 126 125 124 123 122
75 127 127 127 126 126 126 125 125 125 123 122 121 120 119
80 125 125 125 124 124 124 123 123 122 121 120 119 118 117
85 123 123 123 122 122 122 122 121 120 119 118 117 116 115
90 121 120 120 120 120 119 119 118 117 116 115 114 113 112
95 119 118 118 118 118 117 116 116 115 114 113 112 111 110
Non-hinge side installation with lintel casing bracket DIN L (DIN R mirror-image)
Classification key according to DIN EN 1154:1996/A1:2002/AC: 2006
3/4 8 3 - 6 1 1 4
Hinge-side installation with adapter profile DIN L (DIN R mirror-image)
Max. opening angle (in degrees) over X and Z
X Z -14 -7 0 5 10 15 20 25 30
60 139 137 135 134 131 129 126 123 120
65 136 134 133 131 129 126 123 121 118
70 133 132 131 129 126 123 121 118 116
75 131 129 128 126 123 121 118 116 113
80 128 127 126 124 121 119 116 114 111
85 126 125 124 122 119 117 114 112 110
90 124 122 121 119 116 114 112 109 107
95 121 120 119 116 114 112 110 107 105
Installation
Non-hinge side direct installation DIN L (DIN R mirror-image)
Installation
Hinge side direct installation DIN L (DIN R mirror-image)
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Opening limiter for door closer with slide rail

OPNINGLOKLIMITR-F.DRCLSR-W.SLIDBAR

x 1 pcs
Spring clamp for door closer with slide rail

FIX-F.DRCLSR-W.SLIDBAR-ADJ

x 1 pcs
Lintel casing bracket for door closer with scissor arm mechanism or slide rail

AY-ADAPTER-DRCLSR-GTS690-ZD

x 1 pcs
Slide shoe for door closer with slide rail

SH-F.DRCLSR-RUN

x 1 pcs
Series drilling jig for door closers and systems

DRLJIG-DRCLSR-STS-GTS-DRCLSR-ALU

With hardened drill bushings
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information