Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side
Door closer GTS 690 G w/ height-adjustable runner
DRCLSR-RUN-GTS690-G-A2/DESIGN-EN-(3-6)
Art.-no. 0688004699
EAN 4065746762052
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing process
- There are more advantages during installation thanks to the height-adjustable slide rail
- Invisible screw connection
- The door body and slide rail form a line
- Additional protection as the cover can only be removed with tools
- Slim aluminium body
- The closing delay, opening damping, closing speed and end stop can be controlled precisely via a hexagon socket screw at the front
- Can be adapted to local conditions
The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
In the case of buildings with fire or smoke doors, the following specification is cited in conjunction with DIN 18040: "If door closers are required, these must be adjusted so that the opening torque of magnitude 3 in accordance with DIN EN 1154 (max. 47 Nm) is not exceeded.
This 47 Nm must be substantiated in the building in combination with the real door. Numerous criteria may play a role, however, which realistically couldn't have been observed in the test lab, for example a higher weight of the door, seals, overpressure between rooms.
In this case, the closing force of the door closer must be adapted such that the opening torque of the door as a whole of max. 47 Nm is achieved, provided that the door still closes safely automatically in case of fire.
Hinge side head assembly DIN L (DIN R mirror-image)
Non-hinge side standard assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Panic doors |
Fitting version | With slide rail |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes, if the closing force size EN 4 is not exceeded. |
Suitable for min./max. door width | 950-1400 mm |
Suitable for min./max. door thickness | 35-92 mm |
Slide rail height-adjustable (+/-) | 3 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: head mounting, Opposite hinge side: standard mounting, With assembly base plate |
Colour | Stainless steel, matt |
Gloss level | Matt |
Min./max. door closer size | 3-6 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 180 ° - 0 ° hinge side head assembly, Infinitely adjustable by valve 140 ° - 0 ° opposite hinge side normal assembly |
Closing delay | Infinitely adjustable by valve 120 ° - 70 ° opposite hinge side normal assembly |
Back-check action | Infinitely variable adjustable from 70 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to +40 °C |
Standards | EN 1154:1996 + A1:2002 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
| 5700140000 | 01 | 01 | MS 12-A cordless multi cutter | 360° image |
| 5700138000 | 01 | 01 | ETS 12-125-A cordless random orbital disc sander | 360° image |
| Non-hinge side assembly with lintel casing bracket, DIN R (DIN L mirror-image) | ||||||||||||||
| Max. opening angle (in degrees) over X and Z | ||||||||||||||
| X Z | -8 | -3 | 0 | 5 | 10 | 15 | 20 | 25 | 25 | 25 | 25 | 25 | 25 | 25 |
| 60 | 139 | 137 | 136 | 134 | 132 | 130 | 128 | 126 | 126 | 126 | 126 | 126 | 126 | 126 |
| 65 | 136 | 134 | 133 | 131 | 129 | 127 | 125 | 123 | 123 | 123 | 123 | 123 | 123 | 123 |
| 70 | 132 | 131 | 130 | 128 | 126 | 124 | 122 | 120 | 120 | 120 | 120 | 120 | 120 | 120 |
| 75 | 130 | 128 | 127 | 125 | 123 | 121 | 119 | 117 | 117 | 117 | 117 | 117 | 117 | 117 |
| 80 | 127 | 125 | 124 | 122 | 120 | 118 | 116 | 113 | 113 | 113 | 113 | 113 | 113 | 113 |
| 85 | 124 | 122 | 121 | 119 | 117 | 115 | 113 | 110 | 110 | 110 | 110 | 110 | 110 | 110 |
| 90 | 121 | 119 | 118 | 116 | 114 | 112 | 110 | 107 | 107 | 107 | 107 | 107 | 107 | 107 |
| 95 | 118 | 117 | 115 | 113 | 112 | 110 | 107 | 105 | 105 | 105 | 105 | 105 | 105 | 105 |
| Note: Place a doorstop! | ||||||||||||||
| Max. opening angle (in degrees) over X and Z | ||||||||
| X Z | -8 | -3 | 0 | 5 | 10 | 15 | 20 | 25 |
| 60 | 139 | 137 | 136 | 134 | 132 | 130 | 128 | 126 |
| 65 | 136 | 134 | 133 | 131 | 129 | 127 | 125 | 123 |
| 70 | 132 | 131 | 130 | 128 | 126 | 124 | 122 | 120 |
| 75 | 130 | 128 | 127 | 125 | 123 | 121 | 119 | 117 |
| 80 | 127 | 125 | 124 | 122 | 120 | 118 | 116 | 113 |
| 85 | 124 | 122 | 121 | 119 | 117 | 115 | 113 | 110 |
| 90 | 121 | 119 | 118 | 116 | 114 | 112 | 110 | 107 |
| 95 | 118 | 117 | 115 | 113 | 112 | 110 | 107 | 105 |
| Note: Place a doorstop! | ||||||||
| Classification key according to DIN EN 1145:1996/A1:2002/AC: 2006 | |||||
| 3/4 | 8 | 3 - 6 | 1 | 1 | 4 |
| Non-hinge side installation with adapter profile DIN R (DIN L mirror-image) |
| [1] Maximum overhang for thick rebated doors (Z = positive) and overhanging frames (Z = negative) |
| Max. opening angle (in degrees) over X and Z | ||||||||
| X Z | -3 | 0 | 5 | 10 | 15 | 20 | 25 | 30 |
| 60 | 137 | 136 | 134 | 132 | 130 | 126 | 123 | 120 |
| 65 | 134 | 133 | 131 | 129 | 126 | 123 | 120 | 117 |
| 70 | 131 | 130 | 128 | 126 | 123 | 120 | 117 | 114 |
| 75 | 128 | 127 | 125 | 122 | 120 | 117 | 114 | 111 |
| 80 | 125 | 124 | 122 | 119 | 117 | 114 | 111 | 109 |
| 85 | 122 | 121 | 119 | 116 | 114 | 111 | 108 | 106 |
| 90 | 119 | 118 | 116 | 113 | 111 | 108 | 106 | 103 |
| 95 | 117 | 115 | 113 | 111 | 108 | 106 | 103 | 101 |
| Installation | Direct installation on non-hinge side, DIN R (DIN L mirror-image) |
| [1] Maximum overhang for thick rebated doors (Z = positive) and overhanging frames (Z = negative) |
| Direct installation on hinge side, DIN R (DIN L mirror-image) |
| [1] Maximum overhang for thick rebated doors (Z = positive) and overhanging frames (Z = negative) |
