Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door closer GTS 640 with slide rail

Door closer GTS 640 with slide bar
DRCLSR-RUN-GTS640-EN-(2-5)-WHITE

Art.-no. 0688001642
EAN 4053479225562
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
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the hinge side.

Hydraulic top door closer with controlled closing sequence



Additional protection


Cover can only be removed with tool.



Precise controlling of the closing delay, opening damping, closing speed and end stop via a hexagon socket screw at the front


Can be adapted to local circumstances

Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Interior doors
House doors
Toilet and bathroom doors
Apartment entrance doors
Profiled frame doors
Tubular door frames
Fire protection doors
Smoke protection doors
Office doors
Surgery doors
Panic doors

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes

Suitable for min./max. door width

850-1250 mm

Suitable for min./max. door thickness

35-120 mm

DIN direction

DIN R/L

Mounting option

Hinge side: standard mounting
Opposite hinge side: head mounting
With assembly base plate

Colour

Traffic white

Min./max. door closer size

2-5

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Closing speed

Infinitely adjustable by valve 70 ° - 0° hinge side normal assembly

Closing delay

Infinitely adjustable by valve 120° - 70 ° hinge side normal assembly

Back-check action

Infinitely variable adjustable from 70 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2002, DIN SPEC 1104

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Classification key in line with DIN EN 1154: 1996:2001 D
3/482 - 5114
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Opening limiter For door closer with slide rail

AY-OPENINGLIMIT-DRCLSR-SLIDEBAR

x 1 pcs
Lintel casing bracket For door closer with scissor arm mechanism or slide rail

AY-ADAPTER-DRCLSR-GTS690-ZD

x 1 pcs
Lintel casing bracket For slide rail

AY-ADAPTER-DRCLSR-GTS620-630-690G-RUN

x 1 pcs
Adapter profile For door closer with slide rail

AY-ADAPTERPROFILE-DRCLSR-RUN

x 1 pcs
Slide shoe For door closer with slide rail

AY-SLIDE-SHOE-DRCLSR-RUN

x 1 pcs
Series drilling jig for door closers and systems

DRLJIG-DRCLSR-STS-GTS-DRCLSR-ALU

With hardened drill bushings
x 1 pcs
Spring clamp For door closer with slide rail

AY-FIXATION-ADJUSTALE-DRCLSR-SLIDEBAR