Door closer GTS 640 with slide rail
Door closer GTS 640 with slide bar
DRCLSR-RUN-GTS640-EN-(2-5)-WHITE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Register now and access more than 125,000 products
Hydraulic top door closer with controlled closing sequence
Additional protection
Cover can only be removed with tool.
Precise controlling of the closing delay, opening damping, closing speed and end stop via a hexagon socket screw at the front
Can be adapted to local circumstances
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148352.jpg)
Hinge side normal assembly DIN L (DIN R mirror-image)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148269.jpg)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Interior doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Suitable for min./max. door width | 850-1250 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Colour | Traffic white |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Closing speed | Infinitely adjustable by valve 70 ° - 0° hinge side normal assembly |
Closing delay | Infinitely adjustable by valve 120° - 70 ° hinge side normal assembly |
Back-check action | Infinitely variable adjustable from 70 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002, DIN SPEC 1104 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Classification key in line with DIN EN 1154: 1996:2001 D | |||||
3/4 | 8 | 2 - 5 | 1 | 1 | 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!