Door closer GTS 601 with slide rail
Door closer GTS 601 with slide bar
DRCLSR-RUN-GTS601-SILVER
Art.-no. 0688001606
EAN 4053479063546
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing process
- Aluminium body and aluminium front disc cap
- Precise controlling of the closing speed and end stop with a hexagon screw from the side and can therefore be adapted to local conditions
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Private area |
Suitable for | Interior doors, Toilet and bathroom doors |
Fitting version | With slide rail |
Suitable for number of doors | 1 |
Fire protection certified | No |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for min./max. door width | 750-850 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting, Opposite hinge side: head mounting, Direct mounting |
Colour | White aluminium |
Gloss level | Matt |
Min./max. door closer size | 2-2 |
Material | Aluminium / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 140° - 0 ° opposite hinge side head assembly, Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly |
Back-check action | No |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | Yes |
| Classification key in accordance with DIN EN 1154: 1996:2001 D | |||||
| - | - | 1/2 | 0 | - | - |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
