Domed collar nut, wheel fastening DIN 74361, plain 10 steel, type A
DIN 74361 plain steel 10, shape A
NUT-HEX-FLG-DIN74361-A-10-WS27-M20X1,5
Art.-no. 03606
EAN 4054458446381
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 27 mm |
Collar diameter (dc) | 33 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 20 mm |
