Domed collar nut, wheel fastening DIN 74361, plain 10 steel, type A
DIN 74361 plain steel 10, shape A
NUT-HEX-FLG-DIN74361-A-10-WS24-M18X1,5
Art.-no. 03605
EAN 4057709186012
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M18 |
Height (h1) | 25 mm |
Collar diameter (dc) | 28 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 18 mm |
