Dome light safety device with steel mat
Dome light safety device with steel mat
ANCPT-SAFEDE-DOMELIGHT-STMAT-U977
Art.-no. 0838906977
EAN 4065233074002
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fall-through protection for light domes and light strips
- Securing people against falling through light domes/strips
- Zinc-plated bars (diameter 5 mm) made of structural steel with mesh size 100 mm x 100 mm
- Fixing clamps and connection clamps made of zinc-plated cold-formed steel
Notice
- 1 piece corresponds to 0.1 square metres
- Individual planning required (contact flat roof salesperson)
- For planning, send a request to Seitenschutzsysteme@wuerth.com
- Annual inspection after expiry of the warranty by safety officer/qualified person
GS-BAU-18:2015
Product information
Datasheets(X)
Application area
- Assembly on light dome frame using supplied fixing clamps/elements
- The grid is hooked into the lugs of the fixing clamps and positioned at a maximum of 100 mm from the fall edge
Material | Steel / steel |
Height | 5 mm |
Surface | Zinc plated |