Document frame magnetic
Document holder with frame, magnetic
DOCUHOLD-MAGN-A4-BLACK
Art.-no. 0957570015
EAN 4056807916163
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Documents can be inserted and changed quickly with the magnetic frame
- Simple to install on metallic surfaces such as whiteboards, presentation boards and lockers as well as lean cubes and machines in production
- Can be used in portrait or landscape orientation
Datasheets(X)
For DIN A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Black |
Material | Plastic |
Height | 323 mm |
Width | 236 mm |
DIN format | A4 |