Document folder
Document folder with clip
DOCUHOLD-260X50X350MM
Art.-no. 0715930240
EAN 4046777894189
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Metal bracket for clamping writing pads
- Additional document compartment
- Business card holder with transparent window
- Wide rubber band for further business cards as well as smaller utensils
- Sturdy one-side zip
- Made from high-quality polyester (1680 denier)
The additional products shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height | 260 x 50 x 350 mm |
Closure type | Zip |
Material | PES - Polyester |
Colour | Black, Grey |
Product weight (per item) | 785.000 g |
Width | 50 mm |
Length | 260 mm |
Height | 350 mm |