Dividing strip
Dividing strip
SEALTPE-SOUDAMP-PARTSTRIPE-MORTCNST
Art.-no. 0992500020
EAN 4038898121602
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulation and sealing material for facing joints
- Prevents tension and cracks with plaster connections in conjunction with suspended ceilings and partition walls
- Reliable sealing against capillary effects
- Prevents cold bridges
- The protruding part of the tape can be easily and cleanly cut off at the edge of the plaster or the gypsum plasterboard
The surface must be dry and free from dust, grease and oil. Please ensure sufficient contact pressure.
Use a primer on absorbent surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Can be used for connections in the roof area and for blind joints
Colour | White |
Overall thickness | 3 mm |
Width | 35 mm |
Length of roll | 25 m |