Divider assortment With compartment rails and compartment dividers for system dimensions 8.6
System partition assortment 8.6 compartment rails
DEVDRSORT-DRWR8.6-8FOLD-H60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tailor-made combinations and flexible, simple planning
- The partition assortment can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment rails and compartment dividers can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.
- Thanks to the system dimensions, the compartment rails and dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
System dimensions | 8.6 |
Number of compartments | 8 PCS |
Drawer cabinet height | 60 mm |
Width (internal dimension of drawer) | 463 mm |
Depth (internal dimension of drawer) | 503 mm |
Material | Sheet steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt