Disposable nitrile grip glove
Disposable gloves nitrile Grip orange
PROTGLOV-NITRILE-GRIP-ORANGE-XXL
Art.-no. 0899470124
EAN 4053479687575
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely tear-resistant
- Powder-free and latex free
- Silicone-free manufacturing process
- Orange colour increases visibility
- In a practical disposable dispenser
Datasheets(X)
- Chemical industry
- Workshop activities
- Painting, varnishing and polishing work
- Electronics and computer industry
- Laboratory and research
- Cleaning and maintenance
- Product protection and printing industry
Colour | Orange |
Size | XXL |
Material | Nitrile |
Interior finish | Powder-free |
Standards | ISO 21420:2020, EN 374 |
Category | III |
Length | 240 mm |
Material thickness of finger (smooth) | 0.18 mm |
Material thickness of finger (textured) | 0.27 mm |
Material thickness of palm (textured) | 0.23 mm |
Material thickness of cuff (smooth) | 0.11 mm |
Tolerance, material thickness (+/-) | 0.01 mm |