Disposable nitrile glove
PROTGLOV-NITRILE-BLUE-POWDERFREE-XXL
Art.-no. 089947004
EAN 4045989459582
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powder-free
- Silicone-free manufacturing process
- In practical disposable dispenser
Datasheets(X)
- Laboratory work
- Food processing industry
- Catering
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Colour | Blue |
Size | XXL |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | EN ISO 21420:2020, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.1 mm |
Tolerance, material thickness (+/-) | 0.01 mm |