Disposable nitrile glove
Disposable gloves nitrile
PROTGLOV-NITRILE-BLACK-POWDERFREE-L
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powder-free
- Silicone-free manufacturing process
- In practical disposable dispenser
Datasheets(X)
- Laboratory work
- Food processing industry
- Catering
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Colour | Black |
Size | L |
Material | Nitrile |
Interior finish | Powder-free |
Standards | EN 374, EN 420 |
Category | III |
Length | 240 mm |
Material thickness | 0.1 mm |
Tolerance, material thickness (+/-) | 0.01 mm |